References
Mecaline:MCS.20B2
Rubix:353A6344
Manufacturer :883773
EAN:3660338371844



Documents
Product details : MECALINE 883773 20B-2 DUPLEX OFFSET LINK
Offset (Cranked) Link for Roller Chain
20B2 Duplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 20b-2 |
|---|---|
| Chain pitch | 31.75 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Roller diameter | 19.05 mm |
Show UNSPSC/ECL@SS
£ 10.65 excl. VAT
/ 3 pieces
£ 12.78 incl. VAT
- In stock: Next day delivery
