References
Mecaline:MDJ.16A2
Rubix:353A6433
Manufacturer :883771
EAN:3660338371820

Documents
Product details : MECALINE 883771 80-2 CONN LINK
ANSI standard is dimensionally similar to BS chain and components, but with generally thicker plates, resulting in narrower dimension between the inner plates.
16A2 ANSI Duplex Connecting Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
ANSI Chain drives
Technical specifications
Attributes
| Chain | asa 80-2 |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Roller diameter | 15.88 mm |
| Type | conn link |
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ 5 pieces
£ 5.04 incl. VAT
- Usually arrives within 14 working days
