RS120-H-2 Tsubaki ANSI connecting link (cotterpin)
Chain | ANSI H Series |
---|---|
Chain pitch | 38.1 mm |
Logistic Weight | 452 g |
---|---|
Chain | ANSI H Series |
Chain pitch | 38.1 mm |
Weight | 452 g |
Inner width min. | 25.4 mm |
Roller diameter | 22.23 mm |
Plate height | 36.2 mm |
Plate thickness | 5.6 mm |
Pin length | 106.4 mm |
Material | Steel |
Type | Roller Chain |
Plate type | Link |
Chain pin diameter | 11.11 mm |
Usually arrives within 14 working days