RS160-H-2 Tsubaki ANSI connecting link (cotterpin)
Chain | ansi h series |
---|---|
Chain pitch | 50.8 mm |
Logistic Weight | 937 g |
---|---|
Chain | ansi h series |
Chain pitch | 50.8 mm |
Weight | 937 g |
Inner width min. | 31.75 mm |
Roller diameter | 28.58 mm |
Plate height | 48.2 mm |
Plate thickness | 7.15 mm |
Pin length | 134.5 mm |
Material | steel |
Type | roller chain |
Plate type | link |
Chain pin diameter | 14.29 mm |
Usually arrives within 14 working days