TSUBAKI 0132100000-M3.05 RS100-NP-1 CHAIN CORROSIVE ENVIRONMENTS 10FT
RS100-NP-1 Tsubaki ANSI chain for corrosive environments
See technical informationReferences
Tsubaki:RS100 NP 1 RP (P=1-1/4'')
Rubix:267A0584
Manufacturer :0132100000-M3.05
EAN:8718472007466

Product details : TSUBAKI 0132100000-M3.05 RS100-NP-1 CHAIN CORROSIVE ENVIRONMENTS 10FT
ANSI NP Chain is a Tsubaki ANSI G7 chain that has been plated with Nickel. NP chain has a light corrosion resistance and an attractive appearance. NP chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding ANSI G7 chain, so please take this into account when making your chain selection. The working temperature range is: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 12200 g |
|---|---|
| Chain pitch | 31.75 mm |
| Profile | simplex (1) |
| ISO code | 20a-1 |
| Material | nickel-plated |
| Series | np series (rs100-np-1) |
| Weight | 12.2 kg |
| Standard | ansi g8 |
| Pin length | 43.7 mm |
| Tensile strength min. | 107 kN |
| Plate height | 30.1 mm |
| Plate type | round |
| Chain length | 3050 m |
| Chain | asa 100-1 |
Show UNSPSC/ECL@SS
£ 619.30 excl. VAT
/ Each
£ 743.16 incl. VAT
- Usually arrives within 14 working days