RS80-SUP-H-1 Tsubaki ANSI heavy duty roller chain
Chain pitch | 25.4 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 10249 g |
---|---|
Chain pitch | 25.4 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | ANSI SUPER-H Series |
Material | Steel |
Weight | 10249 kg |
Inner width min. | 15.88 mm |
Roller diameter | 15.88 mm |
Pin length | 18.3 mm |
Tensile strength min. | 85.3 kN |
Plate height | 24.1 mm |
Plate thickness | 4 mm |
Chain pin diameter | 7.94 mm |
Usually arrives within 14 working days