TSUBAKI 70150060000-M3.05 RS60 NEPTUNE 1 CHAIN FOR CORROSIVE ENV 10FT
ANSI Neptune Chain
See technical informationReferences
Tsubaki:RS60 NEPTUNE 1 RP (P=3/4'')
Rubix:267A0667
Manufacturer :70150060000-M3.05
EAN:8718472782479



Product details : TSUBAKI 70150060000-M3.05 RS60 NEPTUNE 1 CHAIN FOR CORROSIVE ENV 10FT
ANSI Neptune™ Chain is a Tsubaki ANSI chain that has undergone a special surface treatment. The link plates, bushes and pins have a special three stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| ISO code | 12a-1 |
| Material | sus301 stainless steel (spring clips) |
| Series | neptune™ (ansi n.e.p.) |
| Weight | 4814 kg |
| Standard | ANSI |
| Pin length | 28.2 mm |
| Tensile strength min. | 40.2 kN |
| Plate height | 18.1 mm |
| Plate type | rivet link |
| Chain length | 3050 m |
| Chain | asa 60-1 |
Show UNSPSC/ECL@SS
£ 260.17 excl. VAT
/ Each
£ 312.20 incl. VAT
- Usually arrives within 14 working days