TSUBAKI 0802000250-M RS25-SS-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR


ANSI SS Chain

References
tsubaki:RS25SS 1 RP (P=1/4'')
rubix:267A4315
manufacturer :0802000250-M
ean:8718472028447
TSUBAKI CHAIN SIMPLE RS25-1 SS - 1/4
brand logo
Technical specifications
Profilesimplex (1)
Chainasa 100-1
ISO code04c-1
See all Specifications

Product details : TSUBAKI 0802000250-M RS25-SS-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR


All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.

Technical specifications


Attributes
Profilesimplex (1)
Chainasa 100-1
ISO code04c-1
Weight0.187 kg
Show UNSPSC/ECL@SS
£ 99.07 excl. VAT
/ Each
£ 118.88 incl. VAT
  • Usually arrives within 14 working days