TSUBAKI 70150080004 RS80 NEPTUNE 1 ONE PITCH OFFSET LINK


ANSI Neptune Connecting Link

References
tsubaki:RS80 NEPTUNE 1 OL (P=1'') (RP)
rubix:267A0462
manufacturer :70150080004
ean:8718472782578
TSUBAKI FLEYER CHAIN BL 1243
brand logo
Technical specifications
ChainASA 80-1
Chain pitch25.4 mm
See all Specifications

Product details : TSUBAKI 70150080004 RS80 NEPTUNE 1 ONE PITCH OFFSET LINK


ANSI Neptune™ Chain is a Tsubaki ANSI chain that has undergone a special surface treatment. The link plates, bushes and pins have a special three stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.

Technical specifications


Attributes
ChainASA 80-1
Chain pitch25.4 mm
Weight74 g
Inner width min.15.88 mm
Show UNSPSC/ECL@SS
£ 18.83 excl. VAT
/ Each
£ 22.60 incl. VAT
  • Usually arrives within 14 working days