MECALINE MDJ.28B2 CONNECTING LINKS FOR DOUBLE CHAINS - PITCH 4445
BS Connecting Link
See technical informationSee documentsReferences
Mecaline:MDJ.28B2
Rubix:353A6355
Manufacturer :883789
EAN:3660338372001

Documents
Product details : MECALINE MDJ.28B2 CONNECTING LINKS FOR DOUBLE CHAINS - PITCH 4445
Connecting Link for Roller Chain
28B2 Duplex Connecting Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 28b-2 |
|---|---|
| Chain pitch | 44.45 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Roller diameter | 27.94 mm |
| Type | conn link |
Show UNSPSC/ECL@SS
£ 5.62 excl. VAT
/ Each
£ 6.74 incl. VAT
- Usually arrives within 14 working days
