ANSI SS Connecting Link
Chain | ANSI SS Chain |
---|---|
Chain pitch | 9.525 mm |
Logistic Weight | 4 g |
---|---|
Chain | ANSI SS Chain |
Chain pitch | 9.525 mm |
Weight | 4 g |
Inner width min. | 4.78 mm |
Roller diameter | 5.08 mm |
Plate height | 9 mm |
Plate thickness | 1.25 mm |
Pin length | 14.7 mm |
Chain pin diameter | 3.59 mm |
Usually arrives within 14 working days