References
Tsubaki:RS40 1 SS OL
Rubix:267A0033
Manufacturer :0131040004
EAN:8718472005769



Technical specifications
| Chain | łańcuch ansi ss |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | simplex (1) |
Product details : TSUBAKI 0131040004 RS40-SS-1 ONE PITCH OFFSET LINK
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Chain | łańcuch ansi ss |
| Chain pitch | 12.7 mm |
| Profile | simplex (1) |
| Material | stainless steel (sus304; spring clips sus301) |
| Weight | 9 g |
| Roller diameter | 7.92 mm |
| Type | one pitch offset link (ol) |
Show UNSPSC/ECL@SS
£ 11.22 excl. VAT
/ Each
£ 13.46 incl. VAT
- Usually arrives within 14 working days