RENOLD SYNERGY GY06B1S30I SIMPLEX DOUBLE CRANKED LINK

Synergy

See technical information

References

Renold:GY06B1S30I
Rubix:171A4950
brand logo

Technical specifications

Chaingy06b1
Chain pitch9.525 mm
See all Specifications

Product details : RENOLD SYNERGY GY06B1S30I SIMPLEX DOUBLE CRANKED LINK


Renold Synergy has earned an unparalleled reputation as the only real roller chain with high performance. This is not only the result of years of research and testing, but also feedback from engineers around the world who have tested these chains to the limit. Independent tests demonstrate that Renold Synergy perform up to 6 times better than the competitors' best chains.

Strengths

• Improved wear sensitivity
• Built to perform
• Wide range of lengths
• Solid bushes
• Improved stress distribution on the material

Technical specifications


Attributes
Logistic Weight0,018 g
Chaingy06b1
Chain pitch9.525 mm
Roller diameter6.35 mm
£ 6.88 excl. VAT
/ Each
£ 8.26 incl. VAT
  • In stock: Next day delivery