ANSI NP Chain
Chain pitch | 12.7 mm |
---|---|
Chain length | 3050 mm |
Profile | simplex (1) |
Logistic Weight | 2048 g |
---|---|
Chain pitch | 12.7 mm |
Chain length | 3050 mm |
Profile | simplex (1) |
Chain | asa 40-1 |
ISO code | 08a-1 |
Weight | 2048 kg |
Roller diameter | 7.92 mm |
Pin length | 18.2 mm |
Tensile strength min. | 17.7 kN |
Plate height | 12 mm |
Plate thickness | 1.5 mm |
Chain pin diameter | 7.95 mm |
Usually arrives within 14 working days