RS40-2 Tsubaki ANSI G7 roller chain
Chain pitch | 12.7 mm |
---|---|
Chain length | 3050 mm |
Profile | Duplex (2) |
Logistic Weight | 4300 g |
---|---|
Chain pitch | 12.7 mm |
Chain length | 3050 mm |
Profile | Duplex (2) |
Chain | ASA 40-2 |
ISO code | 08A-2 |
Weight | 4.3 kg |
Inner width min. | 7.95 mm |
Roller diameter | 7.92 mm |
Pin length | 33.5 mm |
Tensile strength min. | 35.3 kN |
Plate type | Round |
Chain pin diameter | 3.97 mm |
Usually arrives within 14 working days