TSUBAKI 0144140000-M3.05 RS140-SUP-H-1 HEAVY DUTY ROLLER CHAIN 10FT
RS140-SUP-H-1 Tsubaki ANSI heavy duty roller chain
See technical informationSee documentsReferences
Tsubaki:SUPER140H 1 RP (P=1-3/4'')
Rubix:267A0607
Manufacturer :0144140000-M3.05
EAN:8718472011128

Documents
Product details : TSUBAKI 0144140000-M3.05 RS140-SUP-H-1 HEAVY DUTY ROLLER CHAIN 10FT
Tsubaki offers Heavy Duty chains for applications that exceed the capabilities of Tsubaki ANSI G7 standard roller chain. Heavy Duty chain should be considered in the following situations:•Harsh environments where the chain will be subjected to heavy impact.•Compact drives for equipment or machines that must work in tight spaces.•When higher transmission power, allowable load or tensile strength is required.•When a lower rate of elastic elongation is required.The thickness of the SUPER-H Series link plates is the same as the next larger pitch size of SUPER Series chain. The pins are also through-hardened which provides a higher tensile strength and a higher shock load resistance than SUPER Series chain. The pitch holes are critically formed and ball drifted. SUPER-H Series chains can be used to replace the next larger size of ANSI standard chain, making them ideal for applications where space is limited. Best suited for low speed operating conditions - up to 50 m/min.
Technical specifications
Attributes
| Logistic Weight | 27070 g |
|---|---|
| Chain pitch | 44.45 mm |
| Profile | simplex (1) |
| Series | super-h |
| Weight | 27.08 kg |
| Standard | ANSI HEAVY DUTY ROLLER CHAIN |
| Pin length | 62 mm |
| Tensile strength min. | 222 kN |
| Plate height | 42.2 mm |
| Plate type | link |
| Chain length | 3.05 m |
| Chain | ansi super-h series |
Show UNSPSC/ECL@SS
£ 851.32 excl. VAT
/ Each
£ 1,021.58 incl. VAT
- Usually arrives within 14 working days