"TSUBAKI 0802000350-M RS35-1 SS (P=3/8"") CHAIN FOR CORROSIVE ENV MTR"


ANSI SS Chain

References
tsubaki:RS35-1 SS RP (P=3/8")
rubix:267A4316
manufacturer :0802000350-M
ean:8718472028539
TSUBAKI CHAIN SIMPLE RS35-1 SS - 3/8
brand logo
Technical specifications
ProfileSimplex (1)
ChainASA 35-1
ISO code06C-1
See all Specifications

Product details : "TSUBAKI 0802000350-M RS35-1 SS (P=3/8"") CHAIN FOR CORROSIVE ENV MTR"


All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.

Technical specifications


Attributes
ProfileSimplex (1)
ChainASA 35-1
ISO code06C-1
Weight0.344 kg
Show UNSPSC/ECL@SS
£ 78.55 excl. VAT
/ Each
£ 94.26 incl. VAT
  • Usually arrives within 14 working days