References
Mecaline:MCS.08A1
Rubix:353A6323
Manufacturer :875356
EAN:3660338289514

Documents
Product details : MECALINE 875356 40-1 OFFSET LINK
ANSI standard is dimensionally similar to BS chain and components, but with generally thicker plates, resulting in narrower dimension between the inner plates.
08A1 ANSI Simplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
ANSI Chain drives
Technical specifications
Attributes
| Chain | asa 40-1 |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | simplex (1) |
| Material | carbon steel |
| Roller diameter | 7.92 mm |
Show UNSPSC/ECL@SS
£ 0.95 excl. VAT
/ 5 pieces
£ 1.14 incl. VAT
- In stock: Next day delivery
