ANSI H Series Connecting Link (Cotter Pin)
Chain | 60H-1 |
---|---|
Chain pitch | 19.05 mm |
Chain | 60H-1 |
---|---|
Chain pitch | 19.05 mm |
Weight | 38 g |
Inner width min. | 12.7 mm |
Roller diameter | 11.91 mm |
Plate thickness | 3.2 mm |
Material | Steel |
Type | Heavy Duty Chain |
Plate type | Link |
Chain pin diameter | 5.96 mm |
Usually arrives within 14 working days