MECALINE MDJ.12B2SS CONNECTING LINKS FOR DOUBLE CHAINS - PITCH 1905
BS Stainless Steel Duplex connecting link
See technical informationSee documentsReferences
Mecaline:MDJ.12B2SS
Rubix:237A3337
Manufacturer :883816
EAN:3660338372278

Documents
Product details : MECALINE MDJ.12B2SS CONNECTING LINKS FOR DOUBLE CHAINS - PITCH 1905
Connecting Link for Roller Chain
12B2 Stainless Steel Duplex Connecting Link (Spring Clip Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 12b-2 |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Roller diameter | 12.07 mm |
| Type | conn link |
Show UNSPSC/ECL@SS
£ 1.88 excl. VAT
/ Each
£ 2.26 incl. VAT
- In stock: Next day delivery
