TSUBAKI 0231060002 RF06B-SS-1 BS-SS CONNECTING LINK
BS SS Chain Connecting Link (Spring Clip)
See technical informationReferences
Tsubaki:RF06B 1 SS CL (P=3/8'') (SC)
Rubix:171A7574
Manufacturer :0231060002
EAN:8718472015362



Product details : TSUBAKI 0231060002 RF06B-SS-1 BS-SS CONNECTING LINK
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Chain | 06bsscl |
| Chain pitch | 9.525 mm |
| Profile | simplex (1) |
| Material | stainless steel sus304 (spring clip/connecting springs made of sus301) |
| Weight | 4 g |
| Roller diameter | 6.35 mm |
| Type | spring clip connecting link |
Show UNSPSC/ECL@SS
£ 0.66 excl. VAT
/ Each
£ 0.79 incl. VAT
- Usually arrives within 14 working days