RS08B-PC Tsubaki BS-PC connecting link
Chain | 08BPCCL |
---|---|
Chain pitch | 12.7 mm |
Logistic Weight | 9 g |
---|---|
Chain | 08BPCCL |
Chain pitch | 12.7 mm |
Weight | 9 g |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 12 mm |
Plate thickness | 1.5 mm |
Pin length | 18.4 mm |
Material | Poly Steel |
Type | Roller Chain |
Plate type | Link |
Chain pin diameter | 4.45 mm |
Usually arrives within 14 working days