TSUBAKI 0131080000-M RS80-SS-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR
ANSI SS Chain
See technical informationReferences
Tsubaki:RS80 SS 1 RP (P=1'')
Rubix:267A4259
Manufacturer :0131080000-M
EAN:8718472006599

Product details : TSUBAKI 0131080000-M RS80-SS-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Profile | simplex (1) |
|---|---|
| ISO code | 16a-1 |
| Weight | 2.66 kg |
| Chain | asa 100-1 |
Show UNSPSC/ECL@SS
£ 290.76 excl. VAT
/ Each
£ 348.91 incl. VAT
- Usually arrives within 14 working days