RS35-SS-2 Tsubaki ANSI chain for corrosive environments
Chain pitch | 9.525 mm |
---|---|
Chain length | 3050 mm |
Profile | Duplex (2) |
Logistic Weight | 2000 g |
---|---|
Chain pitch | 9.525 mm |
Chain length | 3050 mm |
Profile | Duplex (2) |
Chain | ASA 35-2 |
ISO code | 06C-2 |
Weight | 2 kg |
Inner width min. | 4.78 mm |
Roller diameter | 5.08 mm |
Pin length | 24.6 mm |
Chain pin diameter | 3.59 mm |
Usually arrives within 14 working days