TSUBAKI 0803250000-M RS25-PC-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR
RS25-PC-1 Tsubaki ANSI chain for corrosive environments
See technical informationReferences
Tsubaki:RS25PC 1 (WHITE) (P=1/4'')
Rubix:267A4220
Manufacturer :0803250000-M
EAN:8718472028782



Product details : TSUBAKI 0803250000-M RS25-PC-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR
Tsubaki PC chain offers a cleaner and longer lastingalternative to stainless steel chain, for applicationswhere corrosion and a lack of lubrication are a problem.Engineering Plastic Combination Chain (PC) uses stainless steel outer link plates and pins for strength, it also employs resilient engineering plastic inner links to reduce weight and improve wear life, without lubrication. Being far lighter than stainless-steel chains an additional benefit is lower noise.
Technical specifications
Attributes
| Chain pitch | 6.35 mm |
|---|---|
| Material | stainless steel |
| Weight | 0.095 kg |
| Plate height | 6 mm |
Show UNSPSC/ECL@SS
£ 81.05 excl. VAT
/ Each
£ 97.26 incl. VAT
- Usually arrives within 14 working days