RS200-3 Tsubaki ANSI G7 roller chainAS PER DWG. CR017.1372-E REVISED 4
Chain pitch | 63.5 mm |
---|---|
Chain length | 3050 mm |
Profile | Triplex (3) |
Logistic Weight | 154000 g |
---|---|
Chain pitch | 63.5 mm |
Chain length | 3050 mm |
Profile | Triplex (3) |
Chain | ASA 200-3 |
ISO code | 40A-3 |
Weight | 154 kg |
Inner width min. | 38.1 mm |
Roller diameter | 39.68 mm |
Pin length | 233 mm |
Tensile strength min. | 1.28 kN |
Plate type | Round |
Chain pin diameter | 19.85 mm |
Usually arrives within 14 working days