SEALEY AP1560SS STAINLESS STEEL WORKBENCH 1.5M
AP1560SS STAINLESS STEEL WORKBENCH 1.5M
See technical informationReferences
Sealey:AP1560SS
Rubix:383A1475
Manufacturer :AP1560SS
EAN:5054511341478
Product details : SEALEY AP1560SS STAINLESS STEEL WORKBENCH 1.5M
• Galvanized steel frame with a 430 grade stainless steel worktop.
• Adjustable bottom shelf.
• Benchtop Capacity: 100kg.
• Bottom Shelf Capacity: 45kg.
• Adjustable feet for levelling the workbench on an uneven surface.
• Some simple assembly required.
• Model No. AP1560SS
Strengths
Stainless Steel Workbench 1.5m
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 338.28 excl. VAT
/ Each
£ 405.94 incl. VAT
- Usually arrives within 14 working days

