BOTT 41002055.77V CUBIO STORAGE BENCH (MPX)


cubio storage bench (mpx) full cupboard / 3 drw / full cupboard WxDxH: 2000x750x840mm RAL 7035/5010

References
bott:41002055.77V
rubix:272A1635
brand logo
brand logo
Technical specifications
Height840 mm
Width2000 mm
Depth750 mm
See all Specifications

Product details : BOTT 41002055.77V CUBIO STORAGE BENCH (MPX)


cubio storage bench with full cupboard / 3 drawer cabinet / full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (3x)650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.) with two, perfo panel lined, reinforced doors and 2 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 2000x750x840mm.
Cubio storage bench with full cupboard / 3 drawer cabinet / full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (3x)650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.) with two, perfo panel lined, reinforced doors and 2 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey.

Strengths

The BOTT Cubio storage cupboard bench is an attractive and functional storage system designed for space maximisation, durability and easy access cleaning
This 2000mm wide storage bench features two 500mm high storage cupboards with adjustable shelves and three drawers that are fully expanding

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
Number of drawers5
Show UNSPSC/ECL@SS
£ 1,519.15 excl. VAT
/ Each
£ 1,822.98 incl. VAT
  • Usually arrives within 14 working days