SEALEY AP1872SS STAINLESS STEEL WORKBENCH 1.8M
AP1872SS STAINLESS STEEL WORKBENCH 1.8M
See technical informationReferences
Sealey:AP1872SS
Rubix:241A5030
Manufacturer :AP1872SS
Product details : SEALEY AP1872SS STAINLESS STEEL WORKBENCH 1.8M
• Galvanized steel frame with a 430 grade stainless steel worktop.
• Adjustable bottom shelf.
• Benchtop Capacity: 120kg.
• Bottom Shelf Capacity: 50kg.
• Adjustable feet for levelling the workbench on an uneven surface.
• Some simple assembly required.
• Model No. AP1872SS
Strengths
Stainless Steel Workbench 1.8m
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 384.95 excl. VAT
/ Each
£ 461.94 incl. VAT
- Usually arrives within 14 working days

