BOTT VERSO HGT ADJUST BENCH 700X600X780-930MM & MPX WRKTOP 16921500.16
verso adj. height framework bench with multiplex worktop WxDxH: 700x600x780-930mm RAL 7035
See technical informationReferences
Bott:16921500.16
Rubix:80356509
Product details : BOTT VERSO HGT ADJUST BENCH 700X600X780-930MM & MPX WRKTOP 16921500.16
verso adjustable height workstand. Featuring a robust steel channel, adjustable height framework with 30mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 700x600x780-930mm.
Strengths
Robust steel section framework with corner bracing
Adjustable height from 780mm to 930mm
30mm worktop, Multiplex or Lino
Optional storage units available
Comprehensive self-assembly instructions included
Powder coat RAL7035 grey finish
Built to last 10 year guarantee
Adjustable height from 780mm to 930mm
30mm worktop, Multiplex or Lino
Optional storage units available
Comprehensive self-assembly instructions included
Powder coat RAL7035 grey finish
Built to last 10 year guarantee
Applications
The BOTT Verso Basic Workstand is strong and durable for use in a range of workplace environments
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 700 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 228.70 excl. VAT
/ Each
£ 274.44 incl. VAT
- Delivery usually within ( 16 ) days
