cubio pedestal bench (lino) with 5 drawer pedestal cabinet WxDxH: 1500x750x840mm RAL 7035/5010
Height | 840 mm |
---|---|
Width | 1500 mm |
Depth | 750 mm |
Height | 840 mm |
---|---|
Width | 1500 mm |
Depth | 750 mm |
Number of drawers | 5 |
Model | 41003135 |
Usually arrives within 14 working days