• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(111)
  • Storage(5,978)
See Equipment
  • Transport devices(1,918)
See Trolleys
  1. Rubix Categories
  2. Equipment
  3. Trolleys
  4. Transport devices
  5. Trolleys
  6. Handling truck for internal transport
  7. GPC PD663Y WOODEN DOLLY

GPC PD663Y WOODEN DOLLY

Strong & Durable Dolly

See technical information

References

GPC Industries:PD663Y
Rubix:203A6160
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Materialpolypropylene (castor)
Load capacity150 kg

Product details : GPC PD663Y WOODEN DOLLY


Strengths

•Strong and Durable Wooden Dolly

Technical specifications


Attributes
Materialpolypropylene (castor)
Load capacity150 kg
Show UNSPSC/ECL@SS
£ 46.39 excl. VAT
/ Each
£ 55.67 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

GPC GI708P 'P' HANDLE SACK TRUCK 1310 X 550 X 460MM CAPACITY 100KGSPARTEX GI704R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS - +FOLMRSH02Y DOUBLE SACK HOLDER 788 X 406 X 1118SPARTEX TT167105 TURNTABLE TRUCK - 500KG 1600 X 710 X 615 BLUEGPC PWPT421Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEEGPC COMPACT ALUMINIUM STAIRCLIMBER GI083YGPC HEAVY DUTY TURNTABLE TRUCK W/PARK BRAKE DROPSIDED 1250X700 TI801BGPC GI919Y FOLDING PLATFORM TROLLEYGPC IT709A FRICTION PARKING BRAKE TO SUIT IT TRAILERS BLUESPARTEX GIK02Y DELUXE FOLDING TROLLEYS - 740 X 482 - 150KG 740 X 482 XGPC SUPER COMPACT SACK TRUCKBILCAST&WH SKFB LIGHTWEIGHT FOLDING SACK TRUCK 90KG CAPACITYSPARTEX TI592R GEN. PURPOSE TRUCK MESH BASE - 1500X750X360GPC HA573N 4 WHEEL ACKERMAN TRAILER - 3000KG STEEL RUBBER TYRES BLUEGPC PWDT312Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap