SPARTEX TI212R PLATFORM TRUCK WITH REACH COMPLIANT WHEELS - MESH BASE

General Purpose Trucks - TI2's

See technical informationSee documents

References

Spartex:UK-TI212R
Rubix:239A9259
brand logo

Documents

Product details : SPARTEX TI212R PLATFORM TRUCK WITH REACH COMPLIANT WHEELS - MESH BASE


General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
For Heavy Duty use with a massive 400kg load capacity
Platform Size: 1200L x 600W x 360H
REACH compliant wheels
Platform size: 1200 x 600mm & 2 x 275mm drop down Mesh sides & ends
Mesh base diamond pattern
Mobile on 340mm pneumatic steel centred wheels
Large platform truck capable of holding a 400kg load

Technical specifications


Attributes
£ 298.08 excl. VAT
/ Each
£ 357.70 incl. VAT
  • Delivery usually within ( 6 ) days