MRT01Y MAILROOM TROLLEY - SMALL 555 X 735 X 940 RED
Mailroom Trolley
See technical informationSee documentsReferences
GPC Industries:MRT01Y
Rubix:261A3679

Documents
Product details : MRT01Y MAILROOM TROLLEY - SMALL 555 X 735 X 940 RED
Manufactured from strong tubular steel
Supplied complete with baskets
Mobile on fixed 200mm wheels & swivel wheels at the front for manoeuvrability
Basket Size: 630 x 450 x 270mm
Supplied complete with baskets
Mobile on fixed 200mm wheels & swivel wheels at the front for manoeuvrability
Basket Size: 630 x 450 x 270mm
Technical specifications
Attributes
| Material | steel |
|---|---|
| Width | 555 mm |
| Height | 940 mm |
Show UNSPSC/ECL@SS
£ 438.79 excl. VAT
/ Each
£ 526.55 incl. VAT
- Delivery usually within ( 6 ) days
