ICON 53655 TOILET TISSUE DISPENSER SMALL ROLL SILVER MOSAIC
ICON Standard Roll Toilet Paper Dispenser 2 Roll Horizontal
See technical informationSee documentsReferences
Kimberly-Clark:53655
Rubix:259A6631

Documents
Product details : ICON 53655 TOILET TISSUE DISPENSER SMALL ROLL SILVER MOSAIC
The Kimberly-Clark Professional ICON dispensing system is our newest industry-leading innovation, delivering confidence by design. Featuring first-of-a-kind versatility, the ICON dispenser effortlessly enhances the look of the washroom with an exclusive line of interchangeable faceplates to help reimagine the washroom. The ICON twin roll dispenser provides a reliable balance of efficiency, performance and value. The ICON twin roll dispenser holds two high-capacity standard toilet paper rolls. The dispenser adds style to hygiene with an option of six interchangeable faceplate design options. Refilling is easy for your maintenance staff with a choice of keyed or keyless lock. These gorgeous dispensers feature our interchangeable faceplate technology and complement the other ICON rolled hand towel and skin care dispensers in the collection. The toilet paper rolls that fit this ICON dispenser are Scott and Kleenex Toilet Paper SKUS: 8441, 8459, 8517. 1 x Standard Roll Toilet Paper Dispenser and 1 x Silver Mosaic Design Faceplate
Strengths
Kimberly-Clark Professional ICON dispenser system offers six designer finishes that elevate your washroom aesthetics to the same high standard as the rest of your facility
Easy servicing with a choice of keyed or push button lock
Custom mounting bracket with built-in level for easy installation
Quickly and easily swap faceplates with minimum effort
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 96.68 excl. VAT
/ Each
£ 116.02 incl. VAT
- Usually arrives within 14 working days
