TORK 557500 WHITE TWIN MID-SIZE TOILET PAPER ROLL DISPENSER T6
Tork Twin Mid-size Toilet Paper Roll Dispenser White T6
See technical informationReferences
Tork:557500
Rubix:2005853
Manufacturer :557500
EAN:7322540366730

Product details : TORK 557500 WHITE TWIN MID-SIZE TOILET PAPER ROLL DISPENSER T6
Tork Twin Mid-size Toilet Paper Roll Dispenser T6:
Make the most of smaller spaces in medium to high-traffic washrooms with our compact Tork Twin Mid-size Toilet Roll Dispenser. Bulk toilet paper won't run out due to the dispenser's high capacity – it holds up to six times more paper than two conventional toilet rolls. There's no waste on the floor, either, as empty cores remain inside the dispenser. Impress guests with this modern and functional Elevation Design. It features an automatic roll shift, so they can access new rolls with ease. Advantages at a glance:
+ Modern twin dispenser for medium to high-traffic washrooms
+ Compact size for smaller spaces
+ High capacity and easy to refill
+ Closed design to improve hygiene
+ Automatic roll shift, so guests can easily access new rolls
+ Avoid waste, as empty cores remain inside Compatible with Tork T6 refills.
Strengths
Save space in smaller washrooms with this compact toilet roll dispenser.
Improve hygiene levels, as our closed dispenser protects your commercial toilet paper.
Reduce maintenance time and paper shortages with the high capacity of our easy-to-refill twin dispenser.
Guests can access new rolls with ease, thanks to the automatic roll shift.
Improve hygiene levels, as our closed dispenser protects your commercial toilet paper.
Reduce maintenance time and paper shortages with the high capacity of our easy-to-refill twin dispenser.
Guests can access new rolls with ease, thanks to the automatic roll shift.
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 94.04 excl. VAT
/ Each
£ 112.85 incl. VAT
- Usually arrives within 14 working days
