TORK 551108 BLACK MATICAUTOMATIC HAND TOWEL ROLL DISPENSER H1
Tork Matic® Hand Towel Roll Dispenser with Intuition Sensor Black H1
See technical informationReferences
Tork:551108
Rubix:395A7887
EAN:7322540348996
Product details : TORK 551108 BLACK MATICAUTOMATIC HAND TOWEL ROLL DISPENSER H1
Tork Matic® Hand Towel Roll Dispenser with Intuition Sensor Black H1:
Reduce paper towel roll consumption while giving guests a great impression with this hand towel dispenser. The Intuition sensor enables the paper towels to dispense individually, hygienically and economically without having to touch the dispenser. One-at-a-time dispensing cuts consumption and boosts hygiene. With a handy refill indicator and high capacity, this towel dispenser is perfect for high-traffic washrooms. The dual lock system helps keep paper towel refills secure. Advantages at a glance:
+ For washrooms with a high visitor frequency
+ Economical and hygienic single-sheet dispensing
+ Lockable top opening
+ LED refill indicator and viewing window for easy maintenance
+ Tork Vision Cleaning enabled
+ Simple installation
+ ADA Compliant
+ Winner of the iF Product Design Award and the Red Dot Award 2009
+ Adjustable towel length (25 - 45 cm)
+ Sensor-operated Compatible with Tork H1 refills.
Technical specifications
Attributes
| Main material | plastic |
|---|
Show UNSPSC/ECL@SS
£ 231.47 excl. VAT
/ Each
£ 277.76 incl. VAT
- Usually arrives within 14 working days

