References
Aventics:0821201104
Rubix:157A7923
Manufacturer :0821201104


Technical specifications
| Type | throttle valve, series ch02 |
|---|---|
| Connecting diameter (inch) | g 3/8 '' |
| Min. service pressure | 0 bar |
Product details : AVENTICS REGULATOR 0821201104
Pressure relief valve. CH02 series.
Technical specifications
Attributes
| Type | throttle valve, series ch02 |
|---|---|
| Connecting diameter (inch) | g 3/8 '' |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
| Volume flow rate | 3100 l/min |
Show UNSPSC/ECL@SS
£ 41.53 excl. VAT
/ Each
£ 49.84 incl. VAT
- Delivery usually within ( 5 ) days