References
SMC:AR40K-F06B
Rubix:2599694
Manufacturer :AR40K-F06B

Technical specifications
| Type | body size: 40 |
|---|---|
| Connecting diameter (inch) | 3/4 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC AR40K-F06B REGULATOR WITH BACK FLOW MECHANISM
Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
AR20(*)-B to AR60(*)-B, Regulator & Regulator w/Backflow Function
Technical specifications
Attributes
| Logistic Weight | 464 g |
|---|---|
| Type | body size: 40 |
| Connecting diameter (inch) | 3/4 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
£ 53.26 excl. VAT
/ Each
£ 63.91 incl. VAT
- Delivery usually within ( 24 ) days