ROCKFALL RF810 ARC HIGHLEG WPR ELECTRIC HAZARD SAFETY BOOT UK11 EU46

Arc - RF810

See technical information

References

Rock Fall:RF810-46
Rubix:240A9469
Manufacturer :RF810-11
EAN:5060718092365
brand logo

Technical specifications

EU shoe size46
Main materialpolyester
Metal freeno
See all Specifications

Product details : ROCKFALL RF810 ARC HIGHLEG WPR ELECTRIC HAZARD SAFETY BOOT UK11 EU46


The RF810 Arc is a pioneering development in Safety Footwear. It’s an Electrical Hazard linesworker boot that has been independently put through the IEC 61482-1-1:2019 Thermal Hazards of an Electric Arc test method. It’s manufactured using fire resistant laces, Helcor® upper and lining materials and R-TEN™ stitching threads. The results, whilst not covered by the ENAC accreditation scope, exceeded the capabilities of the lab, rating the boot as follows: Material project ATPV = 126Cal/cm². Whole Footwear No Burns Observed = 109.4 Cal/cm². Why Not? Do all you can to protect wearers against the most catastrophic accidents? In addition, Arc is the ultimate equipment for the harshest environments in all weather conditions thanks to the Moisture-tech by Sympatex® waterproof membrane, tested for a best in class, 100 hours.
EN ISO 20345:2011 SB P CI E FO WRU HRO WR SRC

Technical specifications


Attributes
EU shoe size46
Main materialpolyester
Metal freeno
Type of solesprotective midsole
Colourblack
UK shoe size11
Materiallwg/polyester
£ 136.68 excl. VAT
/ Each
£ 164.02 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

46