ROCKFALL RF910 SURGE WPR ELECTRIC HAZARD SAFETY BOOT
EU shoe size | 51 |
---|---|
Main material | Nylon |
Water proof | Yes |
EU shoe size | 51 |
---|---|
Main material | Nylon |
Water proof | Yes |
Metal free | Yes |
Type of soles | Dual density PU and nitrile rubber |
Metatarsal protection | Yes |
Colour | Black |
Type | High |
UK shoe size | 16 |
Liner material | 60% Post Consumer Recycled Polyester and 40% Nylon |
Material | Nylon |
FO (Fuel oil resistant sole) | Yes |
Weight | 930 g |
Usually arrives within 14 working days