U-POWER RR20443-47 ARIZONA S3 SRC BLK LOWSHOE SIZE 47/12


Arizona UK S3 SRC

References
u-power:RR20443-47
rubix:45025554
ean:8033546176276
brand logo
brand logo
Technical specifications
EU shoe size47
Collar heightlow
Colourblack
See all Specifications

Product details : U-POWER RR20443-47 ARIZONA S3 SRC BLK LOWSHOE SIZE 47/12


Low safety shoes totally "metal free", u power comfortable and light of the" Rock & Roll" line, Water resistant leather, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole. Water resistant leather.
Standard : EN20345 S3 SRC

Technical specifications


Attributes
EU shoe size47
Collar heightlow
Colourblack
Main materialother
Metal freeyes
Type of solescomposite mid sole
Materialwingtex®
Show UNSPSC/ECL@SS
£ 45.21 excl. VAT
/ Each
£ 54.25 incl. VAT
  • Delivery usually within ( 3 ) days