Safety Shoe
EU shoe size | 40 |
---|---|
Collar height | High |
Colour | White |
EU shoe size | 40 |
---|---|
Collar height | High |
Colour | White |
Main material | Microfiber |
ESD | No |
Water proof | Yes |
Security Category | S2 |
Type of closure | Velcro |
Secondary colour | Brown |
Usually arrives within 14 working days