Safety Shoes
EU shoe size | 39 |
---|---|
Collar height | Low |
Colour | Grey |
EU shoe size | 39 |
---|---|
Collar height | Low |
Colour | Grey |
Main material | Leather |
Metal free | Yes |
Type of soles | Anti-Slip;Anti-Static;Hard Wearing;PU |
Type of closure | Lace up |
Liner material | WingTex Air Tunnel Textile |
Usually arrives within 14 working days