• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,462)
See Maintenance & Repairs
  • Electrics and lighting(3,021)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
NIGLON PACG63CW 63MM CW GLAND PACK

NIGLON PACG63CW 63MM CW GLAND PACK

Armoured Cable Gland Pack

See technical informationSee documents
References
Niglon:PACG63CW
Rubix:234A5628
brand logo
brand logo
Technical specifications
Threading diameter63 mm
Documents

Product details : NIGLON PACG63CW 63MM CW GLAND PACK


63mm CW Gland Pack

Technical specifications


Attributes
Threading diameter63 mm
Show UNSPSC/ECL@SS
£ 46.54 excl. VAT
/ Each
£ 55.85 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

CMP PRODUCTS 32CW2RA 32 CW GLAND PACK CMPCMP PRODUCTS 50CW2RA 50 CW GLAND PACK CMPENGEX ACCESSORIES HAM25BK I.C.A. M25 IP68 BLACK PLASTIC GLAND (DIA)25CMP PRODUCTS 20BW2RA 20 BW PACK CMPNIGLON PACG32CW 32MM CW GLAND PACKNIGLON LSF20CW 20MM CW LSF GLAND PACKENGEX ACCESSORIES HA20CWLSF I.C.A. 20L CW 4 PART LSF TWIN GLAND PACK (ENGEX ACCESSORIES HAM40G I.C.A. M40 IP68 GREY PLASTIC GLAND (DIA)40 MMMCG M16G COMPRESSION GLAND WITH LOCKNUT GREY PK10NIGLON PACG20/2 20MM BW GLAND PACKDRAPER EXPERT 91883 HD BOOSTER CABLE - 16MMX3MENGEX ACCESSORIES HAM32W I.C.A. M32 IP68 WHITE PLASTIC GLAND (DIA)35 MNIGLON LSF20BW 20MM BW LSF GLAND PACKNIGLON PACG20S/2 20MM SMALL BW GLAND PACKENGEX HA20SBW I.C.A. 20S BW 2 PART TWIN GLAND PACK OF 20
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap