Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
MCG M16G M16 X 1.5 GLAND C/W LOCKNUT - GREY (L)33 MM X (DIA)16 MM PACK
MCG M16G M16 X 1.5 GLAND C/W LOCKNUT - GREY (L)33 MM X (DIA)16 MM PACK
Connexs
References
mcg industrial:
M16G
rubix:
234A6063
Technical specifications
Threading diameter
16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG M16G M16 X 1.5 GLAND C/W LOCKNUT - GREY (L)33 MM X (DIA)16 MM PACK
M16 X 1.5 Gland C/W Locknut - Grey (L)33 mm x (Dia)16 mm
Technical specifications
Attributes
Threading diameter
16
mm
Material
Nylon Plastic;Nitrile Rubber (Hermetic Seal)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.39
excl. VAT
/
Each
£
11.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CMP PRODUCTS 32BW2RA 32 BW PACK CMP
NIGLON LSF20CW 20MM CW LSF GLAND PACK
CMP PRODUCTS 63CW2RA 63 CW GLAND PACK CMP
ENGEX ACCESSORIES HA20SBWLSF I.C.A. 20S BW 2 PART LSF TWIN GLAND PACK
WISKA M20 GLAND&LOCKNUT 10100612
ENGEX ACCESSORIES HAM20R I.C.A. M20 IP68 RED PLASTIC GLAND (DIA)20 MM
NIGLON LSF40BW 40MM BW LSF GLAND PACK
ENGEX ACCESSORIES HAM25BK I.C.A. M25 IP68 BLACK PLASTIC GLAND (DIA)25
ENGEX ACCESSORIES HAM32W I.C.A. M32 IP68 WHITE PLASTIC GLAND (DIA)35 M
CMP PRODUCTS 20SCXT1RA 20SCXT GLAND (L)40.4 MM
NIGLON LSF25CW 25MM CW LSF GLAND PACK
NIGLON LSF32CW 32MM CW LSF GLAND PACK
CMP PRODUCTS 50CW2RA 50 CW GLAND PACK CMP
ENGEX ACCESSORIES HAM40G I.C.A. M40 IP68 GREY PLASTIC GLAND (DIA)40 MM
NIGLON PACG25CW 25MM CW GLAND PACK