Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
NIGLON PACG50CW 50MM CW GLAND PACK
NIGLON PACG50CW 50MM CW GLAND PACK
Armoured Cable Gland Pack
References
niglon:
PACG50CW
rubix:
234A5626
Technical specifications
Threading diameter
50
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON PACG50CW 50MM CW GLAND PACK
50mm CW Gland Pack
Technical specifications
Attributes
Threading diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.81
excl. VAT
/
Each
£
41.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON PACG32CW 32MM CW GLAND PACK
CMP PRODUCTS 25CXT1RA 25CXT GLAND (L)51.3 MM
MCG INDUSTRIAL M20GW M20 X 1.5 GLAND C/W LOCKNUT - WHITE PACK OF 10
CMP PRODUCTS 20SCW2RA 20S CW GLAND PACK CMP
NIGLON LSF25CW 25MM CW LSF GLAND PACK
ENGEX HA20SBW I.C.A. 20S BW 2 PART TWIN GLAND PACK OF 20
ENGEX ACCESSORIES HA32BWLSF I.C.A. 32 BW 2 PART LSF TWIN GLAND PAC (DI
MCG M20G M20 X 1.5 GLAND C/W LOCKNUT - GREY (L)37 MM X (DIA)20 MM PACK
NIGLON LSF20SBW 20MM SMALL BW LSF GLAND PACK
ENGEX ACCESSORIES HA20CWLSF I.C.A. 20L CW 4 PART LSF TWIN GLAND PACK (
ENGEX ACCESSORIES HA63BW I.C.A.63L BW 2 PART SINGLE GLAND PACK (DIA)66
CMP PRODUCTS 20SBW2RA 20S BW GLAND PACK
ENGEX ACCESSORIES HAM20R I.C.A. M20 IP68 RED PLASTIC GLAND (DIA)20 MM
ENGEX ACCESSORIES HA20CXT I.C.A. 20L CXT GLAND PACK (DIA)13.9 MM
MCG INDUSTRIAL M20GB M20 X 1.5 GLAND C/W LOCKNUT - BLACK PACK OF 10