MCG M32GB M32 X 1.5 GLAND C/W LOCKNUT - BLACK (L)43 MM X (DIA)32 MM PA
Connexs
See technical informationSee documentsReferences
MCG Industrial:M32GB
Rubix:234A6069

Documents
Product details : MCG M32GB M32 X 1.5 GLAND C/W LOCKNUT - BLACK (L)43 MM X (DIA)32 MM PA
M32 X 1.5 Gland C/W Locknut - Black (L)43 mm x (Dia)32 mm
Technical specifications
Attributes
| Threading diameter | 32 mm |
|---|---|
| Material | nylon plastic;nitrile rubber (hermetic seal) |
Show UNSPSC/ECL@SS
£ 25.28 excl. VAT
/ Each
£ 30.34 incl. VAT
- Delivery usually within ( 3 ) days
