References
Draper Expert:82636
Rubix:382A7653
Manufacturer :82636
EAN:5010559826360
Product details : DRAPER EXPERT 82636 FULLY INSULATED CONTRACTORS CABLE LAYING SHOVEL
Fully insulated cable laying shovel designed for working near live cable and wires. Individually tested to 10,000V, guaranteeing safe working on 1,000V and complying to the BS 8020 standards. Manufactured with an epoxy fibreglass core and attached to a fully enclosed insulated shaft with hand slip guard. Each shovel is Supplied with a certificate of conformity, which correlates with a unique traceability number embossed on the shaft.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 59.99 excl. VAT
/ Each
£ 71.99 incl. VAT
- Delivery usually within ( 7 ) days