Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
ENGEX ACCESSORIES HA63BW I.C.A.63L BW 2 PART SINGLE GLAND PACK (DIA)66
ENGEX ACCESSORIES HA63BW I.C.A.63L BW 2 PART SINGLE GLAND PACK (DIA)66
BW Glands
References
engex:
HA63BW
rubix:
234A5403
Technical specifications
Threading diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES HA63BW I.C.A.63L BW 2 PART SINGLE GLAND PACK (DIA)66
I.C.A.63L BW 2 Part Single Gland Pack (Dia)66 mm
Technical specifications
Attributes
Threading diameter
63
mm
Material
Brass
Diameter across flats
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.75
excl. VAT
/
Each
£
41.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX ACCESSORIES HA40BW I.C.A. 40 BW 2 PART SINGLE GLAND PACK (DIA)41
NIGLON LSF50BW 50MM BW LSF GLAND PACK
CMP PRODUCTS 25BW2RA 25 BW PACK CMP
NIGLON PACG63/2 63MM BW GLAND PACK
ENGEX HA20SCWLSF 20SCW LSF SWA GLAD PACK OUTDOOR OF 2
ENGEX ACCESSORIES HA40BWLSF I.C.A. 40 BW 2 PART LSF SINGLE GLAND PAC (
WISKA M20 GLAND&LOCKNUT 10100612
NIGLON PACG50/2 50MM BW GLAND PACK
ENGEX HAM20BK I.C.A. M20 IP68 BLACK PLASTIC GLAND PACK OF 10
CMP PRODUCTS 20CXT1RA 20 CXT GLAND (L)42 MM
NIGLON LSF20SBW 20MM SMALL BW LSF GLAND PACK
ENGEX ACCESSORIES HA20SCXT I.C.A. 20S CXT GLAND PACK (DIA)11.6 MM
NIGLON LSF20SCW 20MM SMALL CW LSF GLAND PACK
ENGEX ACCESSORIES HA20SBWLSF I.C.A. 20S BW 2 PART LSF TWIN GLAND PACK
NIGLON LSF50CW 50MM CW LSF GLAND PACK